4ft X 8ft Value Kennel and XL Cabin Dog House Combo Ultimate

  • Mfr # UVL4X8CABCM

  • Zoro # G214910888


product price:  $989.99
/ea
Additional $430.00 delivery surcharge applies per item.
See details

Key Features

Length
96 in
Width
48 in
Height
48 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UVL4X8CABCM
Zoro #
G214910888
UPC #
794677139599
Country of Origin
China

Dimensions

Length
96 in
Width
48 in
Height
48 in

Details

Material
Powder coated steel
Color
Black
Features
4 ft. W x 8 ft. L x 6 ft. H, 32 sq. ft., 1 in. raised legs make it easy for sanitary cleaning, Durable, lockable gate latch cannot be opened by your pet, Classic powder-coated finish, no sharp edges, Provided plastic leg caps act as protective feet for indoor, Perfect for dogs, cats, chickens or other small animals, Well-suited for yards, patios and decks, Indoor or outdoor use
Includes
(1) 4’ X 8’ X 6’Tall Kennel with Cover, (1) XL Cabin Dog House, (1) 4’ x 8’ Raised Flooring, (1) Swivel Bowl Bracket with two bowls, Assembly & Attachment Hardware, House mesurments (30"L x 38"W x 24"T), *Tarp Top Color Varies Black or Silver, XL Cabin Dog House Features:, Exterior (in) Interior (in) Door (in), Size L W H L W H W H, XL 44.5 32.0 31.5 41.0 25.5 27.0 16.0 19.5, Plastic / Wood Composite, Door Size 16"W x 19.5"H, Extremely Durable, Will Last For Years, 10-Year Warranty, Easy To Assemble, Can be Easily Painted, Floor is Elevated Off Ground
Shape
Squre/ Rectangle
For Use With
Pets, Dogs

Description

Our inexpensive dog house and kennel, run with cover combination is a great way to save money and space. Dog houses can take up a lot of valuable room inside your dog run, however, our K9 Combo is designed to maximize the your kenneling space. We do this by placing the dog house outside of the kennel giving you more additional valuable space in your backyard. This provides extra square footage inside the run for less money. Making this kennel, one of the most economical, cheaper dog kennels on the market. This high value, low cost kennel has been designed for any budget. The best thing about this kennel is that it ships right to your door. Its easy to assemble with no tools required. This area provides extra room for your dog to roam and relax at a lower price than other competitors.


  • • Plastic / Wood Composite
  • • Extremely Durable
  • • Will Last For Years
  • • 10-Year Warranty
  • • Easy To Assemble
  • • Can be Easily Painted
  • • Floor is Elevated Off Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.