6 or 8 Unit Modular Powder Coated Cage Bank

  • Mfr # KA-505L-AZGP, KA-505M-AZGP

  • Zoro # G114385489


product price:  $2,549.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Length
62 in
Width
86 in
Height
26 in
Material
Zinc Plated Steel
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KA-505L-AZGP, KA-505M-AZGP
Zoro #
G114385489
UPC #
714676370052
Country of Origin
Multiple

Dimensions

Length
62 in
Width
86 in
Height
26 in
Inside Dimensions
Two Large cages: 26 in x 32 in x 43 in, Four Medium Cages: 30 in x 22 in x27 in

Details

Material
Zinc Plated Steel
Color
Off White
Features
Long lasting, Mobile, safe, and durable cages for animals.
Shape
Square/ Rectangle
Finish
Powdercoated
Used For
Pets, Dogs/Cats
Includes
(2) Large cages on bottom, (4) Medium cages on top, (2) Divider (Used to Divide Large Cage into two medium cages), 6 wheel cage bank base

Description

The professional enclosed cage bank kennels you want at the price you want to pay. K9 Kennel Store Modular Kennel Custom Cage Bank Kits are made of solid, zinc-plated 20-gauge steel and are powder-coated in off beautiful white. Cages banks are available in four configurations. Each configuration includes a different combination of small, medium and large size cages see the specifications tab for complete details Small and medium cages each include a floor tray and a floor grate. Large cages have two trays and two floor grates so you can use and clean each side individually. Large cages can be divided into two smaller cages using the included divider.


  • • Cage Bank Kits are made of solid, zinc-plated 20-gauge steel
  • • powder-coated in off beautiful white
  • • Cages banks are available in four configurations
  • • include a floor tray and a floor grate
  • • Large cages can be divided into two smaller cages using the included divider

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.