Zoro Homepage

6ft X 10ft Ultimate Dog Kennel Pro Galvanized

  • Mfr # UPR6X10FK

  • Zoro # G014910798


product price: $1,729.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Length
120 in
Width
72 in
Height
120 in
Color
Silver
Features
Effortless Assembly:, Set up your Ultimate Dog Kennel in minutes without the need for any tools, making it a hassle-free experience., Versatile Attachment:, Securely attach the kennel to various surfaces such as walls, fences, or garages, enabling you to create a customized space for your pet., Style Options:, Choose from three distinct styles – Pro Kennel, Welded Wire Kennel, and 7' Tall Welded Wire Kennel – catering to your pet's needs and your aesthetic preferences., Customizable Configurations:, Tailor the kennel to your requirements by adding multiple stalls, and explore optional upgrades like Anti-Barking Panels, Dog Privacy Panels, and Isolation Panels., Premium Construction:, Built with all-welded steel construction, ensuring durability and longevity. The durable, climb, and chew-resistant welded wire mesh provide enhanced security., Seamless Indoor-Outdoor Transition:, Create a unique space for your dog to access the outdoors while remaining safely enclosed against your house or garage. Dog doors are available in various styles for easy indoor-outdoor transitions., Innovative Kennel Configurations:, Specializing in custom-built dog kennels to meet unique space and configuration requirements, featuring an industry-best steel frame with a powder-coated or galvanized finish for rust and corrosion resistance., Modern Lifestyle Upgrade:, K9 Kennels offers a modern solution that seamlessly integrates with your life, enhancing your pet's living area. Aesthetic appeal and adaptability make K9 Kennels the ideal choice for pet owners seeking a superior kennel experience.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPR6X10FK
Zoro #
G014910798
UPC #
714676370373
Country of Origin
China

Dimensions

Length
120 in
Width
72 in
Height
120 in

Details

Color
Silver
Features
Effortless Assembly:, Set up your Ultimate Dog Kennel in minutes without the need for any tools, making it a hassle-free experience., Versatile Attachment:, Securely attach the kennel to various surfaces such as walls, fences, or garages, enabling you to create a customized space for your pet., Style Options:, Choose from three distinct styles – Pro Kennel, Welded Wire Kennel, and 7' Tall Welded Wire Kennel – catering to your pet's needs and your aesthetic preferences., Customizable Configurations:, Tailor the kennel to your requirements by adding multiple stalls, and explore optional upgrades like Anti-Barking Panels, Dog Privacy Panels, and Isolation Panels., Premium Construction:, Built with all-welded steel construction, ensuring durability and longevity. The durable, climb, and chew-resistant welded wire mesh provide enhanced security., Seamless Indoor-Outdoor Transition:, Create a unique space for your dog to access the outdoors while remaining safely enclosed against your house or garage. Dog doors are available in various styles for easy indoor-outdoor transitions., Innovative Kennel Configurations:, Specializing in custom-built dog kennels to meet unique space and configuration requirements, featuring an industry-best steel frame with a powder-coated or galvanized finish for rust and corrosion resistance., Modern Lifestyle Upgrade:, K9 Kennels offers a modern solution that seamlessly integrates with your life, enhancing your pet's living area. Aesthetic appeal and adaptability make K9 Kennels the ideal choice for pet owners seeking a superior kennel experience.
Finish
Galvanized
Includes
(1) 6' Door Panels, (3) 6' Panels, (2) 4' Panels, FLOORING, (2) 4' Digging Prevention Bars, (1) 6' Digging Prevention Bar, (36) Flooring Tiles For 6' X 6', , ULTIMATE EXTRAS, (1) Kennel Mounted Swivel Bowl Set, (1) Dog Septic System, (1) 6' X 6' Canvas Top W/ Roof Bars, (1) 6' Center Roof Support Bar, (1) Dog Waste Scooper
For Use With
Pets, Dogs
Shape
Square/ Rectangle

Description

Introducing the Ultimate Dog Kennel a comprehensive solution designed for every element of keeping your dog safe, healthy, and happy. The kennel features a Heavy Duty canvas cover, Snap Together kennel flooring system, digging prevention bars, swivel bowl system, wall mounted food dispenser, and a sanitation kit, providing the epitome of pet luxury and convenience. With the Ultimate Kennel, upgrade to a new way of life for your pets, where safety, style, and space converge. Your furry companions will thank you, and youftll be left wondering why you didnftt make the switch sooner.


  • • Set up your Ultimate Dog Kennel in minutes without the need for any tools, making it a hassle-free experience
  • • Securely attach the kennel to various surfaces such as walls, fences, or garages, enabling you to create a customized space for your pet
  • • Choose from three distinct styles – Pro Kennel, Welded Wire Kennel, and 7' Tall Welded Wire Kennel – catering to your pet's needs and your aesthetic preferences
  • • Tailor the kennel to your requirements by adding multiple stalls, and explore optional upgrades like Anti-Barking Panels, Dog Privacy Panels, and Isolation Panels
  • • Built with all-welded steel construction, ensuring durability and longevity. The durable, climb, and chew-resistant welded wire mesh provide enhanced security
  • • Create a unique space for your dog to access the outdoors while remaining safely enclosed against your house or garage. Dog doors are available in various styles for easy indoor-outdoor transitions
  • • Specializing in custom-built dog kennels to meet unique space and configuration requirements, featuring an industry-best steel frame with a powder-coated or galvanized finish for rust and corrosion resistance
  • • K9 Kennels offers a modern solution that seamlessly integrates with your life, enhancing your pet's living area. Aesthetic appeal and adaptability make K9 Kennels the ideal choice for pet owners seeking a superior kennel experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.