6ft X 12ft Complete 7ft Tall Dog Kennel Powder Coated

  • Mfr # C7T6X12FK

  • Zoro # G814910752


product price: $2,039.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Length
144 in
Width
72 in
Height
144 in
Color
Black
Features
7' Tall Panels, Wide 30" Doors, 3/16" Thick Welded Wire, Metal Corrugated Top, Digging Prevention Bars, (2) Kennel Mounted Stainless Steel Food Bowls, 2" x 4" Wire Spacing., Powder Coated Black Finish, 1" Raised Base, Compatible with K9 Kennel Flooring & Roofing, Modular Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C7T6X12FK
Zoro #
G814910752
UPC #
714676370366
Country of Origin
China

Dimensions

Length
144 in
Width
72 in
Height
144 in

Details

Color
Black
Features
7' Tall Panels, Wide 30" Doors, 3/16" Thick Welded Wire, Metal Corrugated Top, Digging Prevention Bars, (2) Kennel Mounted Stainless Steel Food Bowls, 2" x 4" Wire Spacing., Powder Coated Black Finish, 1" Raised Base, Compatible with K9 Kennel Flooring & Roofing, Modular Design
For Use With
Pets, Dogs
Shape
Square/ Rectangle
Finish
Powdercoated
Includes
(1) 6' Door Panel, (5) 6' Kennel Panels, (6) 6' Digging Bars, (12) Connection Pins, (1) 6' X 6' Corrugated Roof, (2) Snap N Lock Bowls

Description

Complete Kennel PackagesOur 7ft Tall Complete Kennels include a roof top, digging bars or flooring, snap n lock bowls, and the kennel itself a comprehensive solution for your petfts safety and enjoyment.Experience a new level of pet ownership with K9 Kennels. Stylish, durable, and adaptable, our kennels redefine outdoor living for your furry companions. Upgrade to K9 Kennels and provide a secure and aesthetically pleasing space for your pets. Your furry friends will thank you, and youftll wonder why you didnftt make the switch sooner.


  • • Spacious interior for comfortable living and playing
  • • Durable construction built to last and withstand various weather conditions
  • • Elevated design gives you more room to run and play
  • • Multiple run sizes to accommodate multiple dogs and breeds
  • • Three package choices Basic, Complete & Ultimate giving you varying accessories
  • • Easy-to-clean surfaces for maintaining a hygienic environment
  • • Secure entrance for keeping your dog safe and secure
  • • Insulated Dog House for added protection from the elements
  • • Elevated dog house (optional) providing a safe zone off the ground
  • • Modern and stylish design that complements your property

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.