
6ft X 6ft Complete 7ft Tall Dog Kennel Powder Coated
Mfr # C7T6X6FK
Zoro # G614910891
product price: $1,389.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
Key Features
Length
72 in
Width
72 in
Height
72 in
Material
Powdercoated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C7T6X6FK
Zoro #
G614910891
UPC #
746856937892
Country of Origin
China
Dimensions
Length
72 in
Width
72 in
Height
72 in
Details
Material
Powdercoated
Color
Black
Features
7' Tall Panels, Wide 30" Doors, 3/16" Thick Welded Wire, Metal Corrugated Top, Digging Prevention Bars, (2) Kennel Mounted Stainless Steel Food Bowls, 2" x 4" Wire Spacing., Powder Coated Black Finish, 1" Raised Base, Compatible with K9 Kennel Flooring & Roofing, Modular Design
Includes
(1) 6' Door Panel, (3) 6' Kennel Panels, (4) 6' Digging Bars, (8) Connection Pins, (1) 6' X 6' Corrugated Roof, (2) Snap N Lock Bowls
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Finish
Powdercoated
Description
Complete Kennel PackagesOur 7ft Tall Complete Kennels include a roof top, digging bars or flooring, snap n lock bowls, and the kennel itself a comprehensive solution for your petfts safety and enjoyment.Experience a new level of pet ownership with K9 Kennels. Stylish, durable, and adaptable, our kennels redefine outdoor living for your furry companions. Upgrade to K9 Kennels and provide a secure and aesthetically pleasing space for your pets. Your furry friends will thank you, and youftll wonder why you didnftt make the switch sooner
- • Spacious interior for comfortable living and playing
- • Durable construction built to last and withstand various weather conditions
- • Elevated design gives you more room to run and play
- • Multiple run sizes to accommodate multiple dogs and breeds
- • Three package choices Basic, Complete & Ultimate giving you varying accessories
- • Easy-to-clean surfaces for maintaining a hygienic environment
- • Secure entrance for keeping your dog safe and secure
- • Insulated Dog House for added protection from the elements
- • Elevated dog house (optional) providing a safe zone off the ground
- • Modern and stylish design that complements your property
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.