Zoro Homepage

6ft X 6ft Complete Standard Kennel

  • Mfr # CWW6X6FK

  • Zoro # G614910877


product price: $1,269.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Length
72 in
Width
72 in
Height
72 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWW6X6FK
Zoro #
G614910877
UPC #
714676370526
Country of Origin
China

Dimensions

Length
72 in
Width
72 in
Height
72 in

Details

Material
Powder coated steel
Color
Black
Features
Shape
Square/ Rectangle
Includes
(1) 6' Door Panel, (3) 6' Kennel Panels, (4) 6' Digging Bars, (1) 6' X 6' Canvas Top with Roof Bars , (4) Connecting Pins, (1) Tpin, (1) Set Of 2 QT. Snap 'N Lock Food Bowls
For Use With
Pets, Dogs

Description

ntroducing our Complete Powder Coated Welded Wire Standard Kennel System a comprehensive solution bundled with all the essential accessories for the ultimate pet haven. Designed for quick setup and future expansion, this system comes in various panel styles, with the welded wire option being the first choice. The thick wire steel construction ensures the containment of even the most spirited pets within their dog run.The second style incorporates Welded Wire with 2in x 4in holes, strategically preventing climbers from making a daring escape. Lastly, we present the Kennel Pro System, where the pro panels boast a hot dipped galvanized finish, guaranteeing extended professional use ideal for large installations or boarding facilities.


  • • 5’ Tall Welded Wire with a 6’ Tall Top Bar
  • • Wide 30" Doors
  • • 3/16" Thick Welded Wire
  • • Canvas or Metal Corrugated Top
  • • Digging Prevention Bars or Flooring Options
  • • (2) Kennel Mounted Stainless Steel Food Bowls
  • • 2" x 4" Wire Spacing
  • • Powder Coated Black Finish
  • • 1" Raised Base
  • • Compatible with K9 Kennel Flooring & Roofing
  • • Modular Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.