Zoro Homepage

6ft X 8ft Basic Standard Dog KennelPowder Coated

  • Mfr # BWW6X8FK

  • Zoro # G914910836


product price: $939.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Key Features

Length
96 in
Width
72 in
Height
96 in
Material
Powdercoated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWW6X8FK
Zoro #
G914910836
UPC #
714676370533
Country of Origin
China

Dimensions

Length
96 in
Width
72 in
Height
96 in

Details

Material
Powdercoated
Color
Black
Features
Includes
(2) 8' Panels , (1) 6' Door Panel, (1) 6' Panel , (8) Securing Pins
Shape
Square/ Rectangle
Finish
Powdercoated
For Use With
Pets, Dogs

Description

Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three sided dog kennel into a four sided dog run.Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability.


  • • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
  • • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.