Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6ft X 8ft Complete Standard Kennel

  • Mfr # CWW6X8FK

  • Zoro # G014910811


product price: $1,339.99
/ea
Additional $495.00 delivery surcharge applies per item.
See details

Key Features

Length
96 in
Width
72 in
Height
96 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWW6X8FK
Zoro #
G014910811
UPC #
714676370533
Country of Origin
China

Dimensions

Length
96 in
Width
72 in
Height
96 in

Details

Material
Powder coated steel
Color
Black
Features
5’ Tall Welded Wire with a 6’ Tall Top Bar, Wide 30" Doors, 3/16" Thick Welded Wire, Canvas or Metal Corrugated Top, Digging Prevention Bars or Flooring Options, (2) Kennel Mounted Stainless Steel Food Bowls, 2" x 4" Wire Spacing., Powder Coated Black Finish, 1" Raised Base, Compatible with K9 Kennel Flooring & Roofing, Modular Design
For Use With
Pets, Dogs
Includes
(1) 6' Door Panel, (2) 8' Kennel Panel, (1) 6' Kennel Panels, (2) 8' Digging Bars, (2) 6' Digging Bars, (1) 6' X 8' Canvas Top with Roof Bars, (4) Connecting pins , (1) T Pin, (1) Set Of 2 QT. Snap 'N Lock Food Bowls
Shape
Square/ Rectangle

Description

Introducing our Complete Powder Coated Welded Wire Standard Kennel System a comprehensive solution bundled with all the essential accessories for the ultimate pet haven. Designed for quick setup and future expansion, this system comes in various panel styles, with the welded wire option being the first choice. The thick wire steel construction ensures the containment of even the most spirited pets within their dog run. The second style incorporates Welded Wire with 2in x 4in holes, strategically preventing climbers from making a daring escape. Lastly, we present the Kennel Pro System, where the pro panels boast a hot dipped galvanized finish, guaranteeing extended professional use ideal for large installations or boarding facilities. Upgrade your petfts living space to the next level with our Complete Powder Coated Welded Wire Standard Kennel System. Combining style, durability, and functionality, this system ensures a secure and comfortable haven for your furry friend. Experience the convenience of a fully equipped dog kennel that not only meets but exceeds your expectations. Transform your backyard into a haven for your furry friend with our Complete Powder Coated Welded Wire Standard Kennel Systems. These dog kennel enclosures redefine pet containment, providing a secure and spacious environment for your canine companion. Our kennels are designed for quick and easy setup, offering a modular layout for future expansions. Create a dedicated place for your dog to run, play, sleep, and eat, ensuring a home like setting right in your backyard. The durable powder coated welded wire construction ensures longevity and strength, keeping even the most energetic pets safely enclosed. Choose from various roof options, including canvas or metal corrugated in sloped or flat designs. Enjoy the convenience of free Snap ftN Lock Food Bowls for easy feeding. Whether youftre a pet owner looking to upgrade your dogfts space or a professional managing a boarding facility, our kennel systems are the ideal solution for customizable and secure dog runs. Make your dog feel at home with our premium kennel systems a perfect blend of comfort, safety, and style.


  • • 5’ Tall Welded Wire with a 6’ Tall Top Bar
  • • Wide 30" Doors
  • • 3/16" Thick Welded Wire
  • • Canvas or Metal Corrugated Top
  • • Digging Prevention Bars or Flooring Options
  • • (2) Kennel Mounted Stainless Steel Food Bowls
  • • 2" x 4" Wire Spacing
  • • Powder Coated Black Finish
  • • 1" Raised Base
  • • Compatible with K9 Kennel Flooring & Roofing
  • • Modular Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.