Zoro Homepage

86in X 26in Large Modular Kennel Cage Bases with Wheels

  • Mfr # CAGEBASELG

  • Zoro # G114910902


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Length
86 in
Width
26 in
Height
26 in
Material
Powder coated steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAGEBASELG
Zoro #
G114910902
UPC #
714676370809
Country of Origin
China

Dimensions

Length
86 in
Width
26 in
Height
26 in

Details

Material
Powder coated steel
Color
Silver
Features
Large case base can fit two large or one medium cages and includes six wheels.
Shape
Square/ Rectangle
Includes
(1) Lare cae base with caster
For Use With
Pets, Dogs, Cats

Description

Each unit includes a living and sleeping area with a bed and hammock, a dedicated litter box area with a scooper, and a feeding area with two bowls. A scratching pad is also included as standard. Choose door colors in blue, pink, green, gray, or whiteor mix and match them for a colorful, playful look that suits your style.
  • • Large case base can fit two large or one medium cages and includes six wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.