
8ft X 16ft Basic 7ft Tall Wire Kennel Powder Coated
Mfr # B7T8X16FK
Zoro # G414910787
product price: $1,719.99
/eaKey Features
Length
192 in
Width
96 in
Height
192 in
Material
Powder coated steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7T8X16FK
Zoro #
G414910787
UPC #
746856937922
Country of Origin
China
Dimensions
Length
192 in
Width
96 in
Height
192 in
Details
Material
Powder coated steel
Color
Black
Features
7' Tall Panels, Wide 30" Doors, 3/16" Thick Welded Wire, 2" x 4" Wire Spacing., Powder Coated Black Finish, 1" Raised Base, Compatible with K9 Kennel Flooring & Roofing, Modular Design
Includes
5) 8' Panels, (1) 8' Door Panel, (12) Securing Pins
Shape
Square/ Rectangle
Finish
Powdercoated
For Use With
Pets, Dogs
Description
Introducing K9 Kennels a groundbreaking solution for upgrading your petfts space. Our four sided kennels redefine pet containment by seamlessly integrating with your surroundings, be it walls, fences, or garages. The kennel is designed for quick and tool free assembly, ensuring a secure environment without compromising accessibility. With various style options, including Pro Kennel, Welded Wire Kennel, and 7ft Tall Welded Wire Kennel, you can customize based on your preferences and your petfts needs.
- • Spacious interior for comfortable living and playing
- • Durable construction built to last and withstand various weather conditions
- • Elevated design gives you more room to run and play
- • Multiple run sizes to accommodate multiple dogs and breeds
- • Three package choices Basic, Complete & Ultimate giving you varying accessories
- • Easy-to-clean surfaces for maintaining a hygienic environment
- • Secure entrance for keeping your dog safe and secure
- • Insulated Dog House for added protection from the elements
- • Elevated dog house (optional) providing a safe zone off the ground
- • Modern and stylish design that complements your property
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.