Zoro Homepage

8ft X 16ft Basic Dog Kennel Pro Galvanized

  • Mfr # BPRO8X16FK

  • Zoro # G114910780


product price: $1,789.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Length
192 in
Width
96 in
Height
192 in
Color
Silver
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPRO8X16FK
Zoro #
G114910780
UPC #
701233410078
Country of Origin
China

Dimensions

Length
192 in
Width
96 in
Height
192 in

Details

Color
Silver
Features
Includes
(5) 8' Panels, (1) 8' Door Panel, (12) Securing Pins
Finish
Galvanized
Shape
Square/ Rectangle
For Use With
Pets, Dogs

Description

The Kennel Pro Welded Wire modular kennel systems from K9 Kennel Store redefine pet exercise space. Featuring quick and easy assembly, panels ship prefabricated for a swift installation. The 2in x 4in 8 gauge welded wire is directly welded to the 1in steel square tubing frame, ensuring durability. With 1-1/2in legs on each panel for easy cleaning, rounded corners to prevent tears, and a 32in wide opening with a built in hinge system for secure access, our Welded Wire Modular Kennel Panels stand 6ft tall and are available in 4ft, 6ft, or 8ft lengths. Customization options, including Swivel Mounted Food Bowls, Heavy Duty Peaked Canvas Tops, Side Covers, and Digging Prevention Systems, allow you to tailor your kennel system to perfection.


  • • Swivel Bowls: Effortless feeding access
  • • 6' Tall: Ample space for large breeds
  • • Progressive Wire Grid: 2x2 bottom, 2x4 middle, 2x6 top for enhanced security
  • • Galvanized Finish: Durable & weather-resistant
  • • K9 Compatible: Seamless integration with flooring, roofing, & accessories
  • • 30" Wide Door: Easy entry & exit
  • • Modular Design: Expandable & customizable layouts
  • • Quick Assembly: Minutes to set up, no tools needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.