Zoro Homepage

8ft X 16ft Basic Standard Dog Kennel Powder Coated

  • Mfr # BWW8X16FK

  • Zoro # G514910908


product price: $1,389.99
/ea
Item requires special delivery charges. A $645.00 per item surcharge will be applied.

Key Features

Length
192 in
Width
96 in
Height
192 in
Material
Powdercoated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWW8X16FK
Zoro #
G514910908
UPC #
714676370557
Country of Origin
China

Dimensions

Length
192 in
Width
96 in
Height
192 in

Details

Material
Powdercoated
Color
Black
Features
For Use With
Pets, Dogs
Shape
Square/ Rectangle
Includes
5) 8' Panels, (1) 8' Door Panel, (12) Securing Pins
Finish
Powdercoated

Description

Introducing K9 Kennels a groundbreaking solution for upgrading your petfts space. Our four sided kennels redefine pet containment by seamlessly integrating with your surroundings, be it walls, fences, or garages. The kennel is designed for quick and tool free assembly, ensuring a secure environment without compromising accessibility. With various style options, including Pro Kennel, Welded Wire Kennel, and 7ft Tall Welded Wire Kennel, you can customize based on your preferences and your petfts needs


  • • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
  • • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.