Zoro Homepage

8ft X 24ft Basic Standard Dog Kennel Powder Coated

  • Mfr # BWW8X24FK

  • Zoro # G314910894


product price: $1,789.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Length
288 in
Width
96 in
Height
288 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWW8X24FK
Zoro #
G314910894
UPC #
714676370564
Country of Origin
China

Dimensions

Length
288 in
Width
96 in
Height
288 in

Details

Material
Powder coated steel
Color
Black
Features
Includes
7) 8' Panels, (1) 8' Door Panel, (16) Securing Pins
For Use With
Pets, Dogs
Shape
Square/ Recatngle

Description

Owning a K9 Kennel Store Welded Wire Powder Coated Dog Kennel comes with numerous advantages. The climb and chew resistant, 3/16 welded wire mesh ensure that your dog stays safely contained. Even the most determined escape artists will find it impossible to climb out or chew through the kennel.Our kennel panels are not limited to just canine use. They can also serve as horse stalls, pig pens, pool safety fences, backyard fencing, construction fencing, temporary fencing, and more. The versatility of our modular fencing panels makes them suitable for various applications, offering you value beyond a traditional dog kennel.


  • • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
  • • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.