
8ft X 24ft ULTIMATE DOG KENNEL Standard Powder Coated
Mfr # UWW8X24FK
Zoro # G414910879
product price: $3,029.99
/eaKey Features
Length
288 in
Width
96 in
Height
96 in
Material
Powder coated steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UWW8X24FK
Zoro #
G414910879
UPC #
714676370724
Country of Origin
China
Dimensions
Length
288 in
Width
96 in
Height
96 in
Details
Material
Powder coated steel
Color
Black
Features
Includes
PANELS, (1) 8' Door Panels, (7) 8' Panels, FLOORING, (3) 8' Digging Prevention Bars, (128) Flooring Tiles 8' X 16'
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Description
The ultimate kennel has been expertly designed for every aspect of kenneling your dog. It offers easy cleaning, convenient feeding, and is escape proof, providing ample room for exercise. It ensures protection from the sun and shelter from rain, snow, and wind. With the ultimate kennel, you receive the following standard features.
- • Swivel Bowls: Effortless feeding access
- • 6' Tall with 5’ Tall Welded Wire
- • 2" x 4" Welded Wire Spacing
- • Corrugated Metal or Canvas Roof Top
- • Digging Prevention Bars or Flooring
- • Powder Coated Finish: Durable & weather-resistant
- • K9 Compatible: Seamless integration with flooring, roofing, & accessories
- • Kennel Mounted Food Dispenser
- • 30" Wide Door: Easy entry & exit
- • Modular Design: Expandable & customizable layouts
- • Quick Assembly: Minutes to set up, no tools needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.