
8ft X 8ft Basic Standard Dog Kennel Powder Coated
Mfr # BWW8X8FK
Zoro # G314910801
product price: $969.99
/eaKey Features
Length
96 in
Width
96 in
Height
96 in
Material
Powder coated steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWW8X8FK
Zoro #
G314910801
UPC #
714676370540
Country of Origin
China
Dimensions
Length
96 in
Width
96 in
Height
96 in
Details
Material
Powder coated steel
Color
Black
Features
Includes
(3) 8' Panels, (1) 8' Door Panel, (8) Securing Pins
Finish
Powdercoated steel
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Description
Introducing K9 Kennels a groundbreaking solution for upgrading your petfts space. Our four sided kennels redefine pet containment by seamlessly integrating with your surroundings, be it walls, fences, or garages. The kennel is designed for quick and tool free assembly, ensuring a secure environment without compromising accessibility. With various style options, including Pro Kennel, Welded Wire Kennel, and 7ft Tall Welded Wire Kennel, you can customize based on your preferences and your petfts needs
- • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
- • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.