
8ft X 8ft Complete PRO Kennel Galvanized
Mfr # CPR8X8FK
Zoro # G714910906
product price: $1,629.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
Key Features
Length
96 in
Width
96 in
Height
96 in
Color
Silver
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPR8X8FK
Zoro #
G714910906
UPC #
714676370328
Country of Origin
China
Dimensions
Length
96 in
Width
96 in
Height
96 in
Details
Color
Silver
Features
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Finish
Galvanized
Includes
(1) 8' Door Panel, (3) 8' Panels, (4) 8' Digging Bars, (1) 8' X 8' Canvas Top with Roof Bars, (4) Connecting Pins , (1) TPin
Description
The Kennel Pro Welded Wire modular kennel systems from K9 Kennel Store redefine pet exercise space. Featuring quick and easy assembly, panels ship prefabricated for a swift installation. The 2in x 4in 8 gauge welded wire is directly welded to the 1in steel square tubing frame, ensuring durability.
- • Swivel Bowls: Effortless feeding access
- • 6' Tall: Ample space for large breeds
- • Progressive Wire Grid: 2x2 bottom, 2x4 middle, 2x6 top for enhanced security
- • Corrugated Metal or Canvas Roof Top
- • Digging Prevention Bars or Flooring
- • Galvanized Finish: Durable & weather-resistant
- • K9 Compatible: Seamless integration with flooring, roofing, & accessories
- • 30" Wide Door: Easy entry & exit
- • Modular Design: Expandable & customizable layouts
- • Quick Assembly: Minutes to set up, no tools needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.