Zoro Homepage

Basic Backyard and Kennel Cleaning Kit

  • Mfr # K9-BBKCK

  • Zoro # G814910844


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Material
Various materials
Color
Various Colors
Length
9.7 in
Width
9.7 in
Features
Maintain a clean and odor-free kennel area or backyard, Efficient and effortless waste management, Sanitary environment for your pets, Eco-friendly solution with biodegradable waste bags, Long-lasting odor control with multi-layer film technology, Convenient and easy-to-use tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-BBKCK
Zoro #
G814910844
UPC #
644134700032
Country of Origin
United States

Dimensions

Length
9.7 in
Width
9.7 in
Container Depth
18.5 in
Depth
18.5 in

Details

Material
Various materials
Color
Various Colors
Features
Maintain a clean and odor-free kennel area or backyard, Efficient and effortless waste management, Sanitary environment for your pets, Eco-friendly solution with biodegradable waste bags, Long-lasting odor control with multi-layer film technology, Convenient and easy-to-use tools
Includes
Pet Genie Waste Disposal System, Two Types of Scoopers, 3 Rolls of Biodegradable Waste Bags, Multi-Layer Film and Odor-Locking Barrier Technology, Built-in Knife/Razor
For Use With
Pets, Dogs

Description

The K9 Waste Management Kit is a comprehensive solution for maintaining a clean and odor free kennel area or backyard. It includes a Pet Genie waste disposal system, two types of scoopers, and three rolls of biodegradable waste bags. The Pet Genie features odor locking technology, an ergonomic handle, and a wide pail opening for effortless waste disposal. The scoopers provide versatile options for waste collection, and the biodegradable waste bags are an eco friendly solution. The K9 Waste Management Kit is a must have for any pet owner who wants to keep their yard clean and fresh.Order your K9 Waste Management Kit today and experience the benefits of a cleaner, fresher backyard and kennel area for your beloved pets. Effortless Waste Management for a Cleaner, More Enjoyable Kennel Space. Introducing the K9 Waste Management Kit, your one stop solution for maintaining a spotless and odor free kennel area or backyard. This comprehensive kit provides essential tools to streamline waste management, ensuring a sanitary environment for your pets.


  • • Cutting-edge odor-locking technology effectively seals in unpleasant smells
  • • Ergonomic handle for easy transport
  • • Wide pail opening for effortless and mess-free disposal
  • • Sliding lever mechanism for secure odor containment
  • • Accommodates various types of dog waste, including dog diapers, training pads, and dog litter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.