Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Dog Grooming Kit

  • Mfr # K9-COMGROM

  • Zoro # G314910870


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Material
Various materials
Color
Colors May Vary
Length
13 in
Width
11 in
Container Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-COMGROM
Zoro #
G314910870
UPC #
714676369919
Country of Origin
China

Dimensions

Length
13 in
Width
11 in
Container Depth
9 in
Depth
9 in

Details

Material
Various materials
Color
Colors May Vary
Includes
Cordless Trimming Clippers, (4 Piece) Scissors Kit Set, Brush Set, Nail Clippers, Tooth Brush & Toothpaste, Waterproof Apron, Plastic Drop Cloth, Dog Dryer, Grooming Table, Duffle Storage Bag, Free Cordless Nail Grinder
Features
K9 Kennel Store offers a comprehensive collection of professional quality grooming tools to assist you in grooming your dog. Whether you are a professional groomer, a professional handler, or a new pet parent, we have everything you need to accomplish your goals. Our brands are trusted in the professional grooming industry for their quality and value. Have you ever thought about grooming your dog at home? This home dog grooming kit is an easy way to save a lot of money compared to using a professional groomer. You can save hundreds of dollars a year grooming your own pet. In addition to saving you money it also gives you that great satisfaction you get from learning something new.
Shape
Rectangle
For Use With
Pets, Dogs

Description

The Ultimate Grooming Systemin from K9 Kennels is the perfect choice for any groomer. It offers all the features you expect and many more that just arent available anywhere else. This system combines safety, convenience, reliability, and value; making it a true favorite among our professional clients. At the foundation of the system is an exceptionally sturdy, high powered grooming table that delivers an unusually wide lifting range and has an unmatched lifting capacity of 300 pounds, yet the table drops to an ultra low 10 inches from the floor, making it easy for any dog to get on or off the table. The top table mat features a slip resistant surface and is easily removed for quick cleaning. The Groom Guard acts as a barrier to prevent dogs from stepping off the table edge. This creates a secure environment for even the most skittish dogs. With the Groom Guard in place, pets stay on the table safe and sound. No longer will dogs inadvertently step or fall off the table.


  • • CORDLESS TRIMMING CLIPPERS
  • • (4 PIECE) SCISSORS KIT SET
  • • BRUSH SET
  • • NAIL CLIPPERS
  • • TOOTH BRUSH & TOOTHPASTE
  • • WATERPROOF APRON
  • • PLASTIC DROP CLOTH
  • • DOG DRYER
  • • GROOMING TABLE
  • • DUFFLE STORAGE BAG
  • • FREE CORDLESS NAIL GRINDER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.