Zoro Homepage

Cordless Dog Grooming Trimmer

  • Mfr # GM-CRDGT

  • Zoro # G714910760


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Various Colors
Length
14 in
Width
10 in
Container Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-CRDGT
Zoro #
G714910760
UPC #
794677139568
Country of Origin
China

Dimensions

Length
14 in
Width
10 in
Container Depth
3 in
Depth
3 in

Details

Material
Plastic
Color
Various Colors
Shape
Rectangle
Features
Effortless grooming, precision and versatility, combat shedding, efficient cleanup
Includes
(2) Ceramic Blades, (2) High capacity blades, (1) recharging transormer, (1) lubricating oil / brush, (1) Hard case storage
For Use With
Pets, Dogs

Description

These clippers are cordless to make it easier to use. Cords often get in the way. If you forget to charge the clippers no problem, they will still work with the included outlet cord. Charge the battery directly or charge the battery after it has been removed. This super durable motor runs quiet. Easy and comfortable to hold handle helps to get into the hard to reach places. High capacity rechargeable battery will hold a charge for a continuous hour. These ultra sharp Ceramic Blades help to keep the blades cooler during grooming.


  • • Charge the battery directly or charge the battery after it has been removed
  • • These clippers are cordless to make it easier to use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.