Dog Bone Swivel Bowl Bracket and Metal Bowls

  • Mfr # K9-SBB-SBDB

  • Zoro # G414910817


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pets, Dogs
Material
Stainless Steel
Features
Ever wondered how to feed your dog without him jumping on you. With our Kennel Mounted Swivel Bowl System, feeding time is so much easier and efficient compared to the traditional feeding system. You can put in food and water inside the kennel without opening the main gate, thus eliminating the chance of your pet charging out. The swinging panel is located at the side of the kennel and the two bowls swivel to the outside of the dog run for feeding access, then swings back to the inside of the dog run for your pet to have access to his food and water. This setup is especially suitable for animal hospitals, pet rescues, breeders, trainers and humane societies for handling the feeding of hostile or aggressive dogs, or if you have multiple dogs to feed on a schedule
Includes
(2) 64oz bowls, (1) swivel bowl mounting bracket, (1) swivel bowl mounting bone frame, (1) connection bolt
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-SBB-SBDB
Zoro #
G414910817
UPC #
700594746871
Country of Origin
China

Details

For Use With
Pets, Dogs
Material
Stainless Steel
Features
Ever wondered how to feed your dog without him jumping on you. With our Kennel Mounted Swivel Bowl System, feeding time is so much easier and efficient compared to the traditional feeding system. You can put in food and water inside the kennel without opening the main gate, thus eliminating the chance of your pet charging out. The swinging panel is located at the side of the kennel and the two bowls swivel to the outside of the dog run for feeding access, then swings back to the inside of the dog run for your pet to have access to his food and water. This setup is especially suitable for animal hospitals, pet rescues, breeders, trainers and humane societies for handling the feeding of hostile or aggressive dogs, or if you have multiple dogs to feed on a schedule
Includes
(2) 64oz bowls, (1) swivel bowl mounting bracket, (1) swivel bowl mounting bone frame, (1) connection bolt
Color
Silver

Description

Ever wondered how to feed your dog without them jumping on you. With our Kennel Mounted Swivel Bowl System, feeding time is so much easier and efficient. You can put in food and water inside the kennel without opening the main gate, thus eliminating the chance of your pet charging out. The swivel panel is located at the side of the kennel and the two bowls swivel to the outside of the dog run for feeding access, then swings back to the inside of the dog run for your pet to have access to his food and water. This setup is especially suitable for animal hospitals, pet rescues, breeders, trainers and humane societies for handling the feeding of hostile or aggressive dogs, or if you have multiple dogs to feed on a schedule. You can also let your kids do the feeding of the pets without worrying about their safety or creating a mess. The swivel bowls can be pre installed when buying a new kennel, or you can attach it to your existing kennel. Just cut off the wires in the dog run and bolt the Swivel Bowl System into place


  • • Pre installed at time of dog kennel purchase
  • • Bolts to the dog kennel wires using a metal frame
  • • Door Unpins and swings open
  • • Easy to fill the food and water bowls
  • • Swing shut and latch
  • • Two 64oz stainless steel bowls included
  • • Mounting hardware are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.