Zoro Homepage

Duralift 41 Grooming Table Basic Package

  • Mfr # DLFT41-B

  • Zoro # G814910745


product price: $1,309.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
White
Length
53 in
Width
40 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLFT41-B
Zoro #
G814910745
UPC #
676351805290
Country of Origin
China

Dimensions

Length
53 in
Width
40 in
Container Depth
17 in
Depth
17 in

Details

Material
Stainless Steel
Color
White
Finish
Stainless Steel
Includes
Electric lift, Lift height 10" to 41" of the Ground, Table Top 24" x 48", Double Grooming Arm, (2) 110 Outlets, (2) USB Ports, (6) Hanging Hooks, Loading Capacity 300lbs
Shape
Rectangle
Features
It features an outlet with two plugs and two USB chargers, hanging hooks for your towels and tools, and a drawer that can hold your shears, combs and other small items. The pedals are centered, giving you the ability to reach them no matter if you are working on the left or the right side of the table. Aeolus takes safety seriously. As such, they have put the table on a water proof breaker box. Included with your table are three rubber feet and one metal foot. The metal foot acts as a grounding foot. At anytime should something go wrong with the electrical components on the table, the breaker box will shut down and the metal foot will ground all the electricity.
For Use With
Pets, Dogs, Cats

Description

The Ultimate Grooming Systemin from K9 Kennels is the perfect choice for any groomer. It offers all the features you expect and many more that just arent available anywhere else. This system combines safety, convenience, reliability, and value; making it a true favorite among our professional clients. At the foundation of the system is an exceptionally sturdy, high powered grooming table that delivers an unusually wide lifting range and has an unmatched lifting capacity of 300 pounds, yet the table drops to an ultra low 10 inches from the floor, making it easy for any dog to get on or off the table. The top table mat features a slip resistant surface and is easily removed for quick cleaning. The Groom Guard acts as a barrier to prevent dogs from stepping off the table edge. This creates a secure environment for even the most skittish dogs. With the Groom Guard in place, pets stay on the table safe and sound. No longer will dogs inadvertently step or fall off the table.


  • • Electric lift
  • • Lift height 41" to 10" of the Ground
  • • Table Top 24" x 48"
  • • Double Grooming Arm
  • • (2) 110-Outlets
  • • (2) USB Ports
  • • (6) Hanging Hooks
  • • Loading Capacity 300lbs
  • • FREE The Vacuum Comb attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.