Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco Dry Pet Blower

  • Mfr # ECO-DGDRY

  • Zoro # G014910743


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Includes
(1) dog dryer, (4) nozzels, (1) flexible hose, (1) user manual
Features
Powerful motor for quick drying, Stepless adjustable speed, Two temperature settings, Super elastic hose, 4 nozzles for different applications, Humanized design for comfortable use
For Use With
Pets, Dogs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-DGDRY
Zoro #
G014910743
UPC #
644134700063
Country of Origin
China

Details

Material
Plastic
Color
Black
Includes
(1) dog dryer, (4) nozzels, (1) flexible hose, (1) user manual
Features
Powerful motor for quick drying, Stepless adjustable speed, Two temperature settings, Super elastic hose, 4 nozzles for different applications, Humanized design for comfortable use
For Use With
Pets, Dogs

Description

The Professional canine Kennel Store Eco Dryin Pet Hair Dryer, the ultimate tool for drying your pet quickly and easily.With its powerful motor, adjustable speed dial, and two temperature settings, this dryer is the perfect solution for all your drying needs. The super elastic hose ensures your movement is unrestricted while drying, and the 4 nozzles allow you to target specific areas with precision.This dryer is designed with your and your petfts comfort in mind. The heat insulation sleeve protects your hand from the heat, the anti slip feet ensure stability, and the removable and washable filter prevents dust and makes cleaning it easy,Comes with the following, one Dog Dryer, four Nozzles, a Flexible Hose and a user manual.Order your Professional inEco Dryin Pet Hair Dryer today and make bath time a breeze for you and your pets.


  • • Powerful motor for quick drying
  • • Stepless adjustable speed
  • • Two temperature settings
  • • Super elastic hose
  • • 4 nozzles for different applications
  • • Humanized design for comfortable use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.