Zoro Homepage

ELEVATION 48 Grooming Table Basic Package

  • Mfr # ELEV48-B

  • Zoro # G114910803


product price: $1,309.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Blue,White
Length
53 in
Width
41 in
Includes
Elevation 48 Grooming Table, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum with Hose, Tool Caddy, FREE Vacuum Comb attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELEV48-B
Zoro #
G114910803
UPC #
676351805276
Country of Origin
China

Dimensions

Length
53 in
Width
41 in
Container Depth
37 in
Depth
37 in

Details

Material
Stainless Steel
Color
Blue,White
Includes
Elevation 48 Grooming Table, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum with Hose, Tool Caddy, FREE Vacuum Comb attachment
Features
Electric lift, Lift height 10" to 48" of the Ground, Table Top 24" x 48", Double Grooming Arm, Loading Capacity 280lb
Shape
Rectanangle
For Use With
Pets, Dogs, Cats

Description

The Ultimate Grooming Systemin from K9 Kennels is the perfect choice for any groomer. It offers all the features you expect and many more that just arent available anywhere else. This system combines safety, convenience, reliability, and value; making it a true favorite among our professional clients. At the foundation of the system is an exceptionally sturdy, high powered grooming table that delivers an unusually wide lifting range and has an unmatched lifting capacity of 300 pounds, yet the table drops to an ultra low 10 inches from the floor, making it easy for any dog to get on or off the table. The top table mat features a slip resistant surface and is easily removed for quick cleaning. The Groom Guard acts as a barrier to prevent dogs from stepping off the table edge. This creates a secure environment for even the most skittish dogs. With the Groom Guard in place, pets stay on the table safe and sound. No longer will dogs inadvertently step or fall off the table.


  • • Electric lift
  • • Lift height 10" to 48" of the Ground
  • • Table Top 24" x 48"
  • • Double Grooming Arm
  • • Loading Capacity 280lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.