Zoro Homepage

EZ Lift Grooming Table

  • Mfr # COM-EZLGT

  • Zoro # G114910773


product price: $1,369.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
White
Length
54 in
Width
30 in
Includes
Height adjustable range, from 10" to 48", huge loading capacity of 350lbs., Built-in electric receptacles, convenient power source, equipped with a round rotational turntable, fantastic swing arm on one end, strong overhead grooming arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM-EZLGT
Zoro #
G114910773
UPC #
676351805283
Country of Origin
China

Dimensions

Length
54 in
Width
30 in
Container Depth
28 in
Depth
28 in

Details

Material
Stainless Steel
Color
White
Includes
Height adjustable range, from 10" to 48", huge loading capacity of 350lbs., Built-in electric receptacles, convenient power source, equipped with a round rotational turntable, fantastic swing arm on one end, strong overhead grooming arm
Features
EZ Lift Electric Lift Table Swing Arm Table Wide height adjustable range, from 10" to 48". It has a huge loading capacity of 350lbs. Built-in electric receptacles (installed on one end), make for a very convenient power source solution for your nail grinder, dryer and clipper.
Shape
Square/ Rectangle
For Use With
Pets, Dogs, Cats

Description

We offer a comprehensive collection of professional quality grooming tools to assist you in grooming your dog. Whether you are a professional groomer, a professional handler, or a new pet parent, we have everything you need to accomplish your goals. We offer trusted brands in the professional grooming industry. Have you ever thought about grooming your dog at home? You can save hundreds of dollars a year grooming your own pet. In addition to saving you money it also gives you that great satisfaction you get from learning something new. There are so many resources that you can find online to teach you how to groom your dog. It can be quite fun learning a new skill and trying out new styles on your dog. Even the novice can quickly learn how to groom a dog and start saving money right away. It takes less time to groom your dog at home as opposed to the inconvenience of taking two trips to the groomers, once to drop your dog off and the second to pick up your dog.


  • • Deluxe SUS304 Stainless Steel
  • • Extensive lifting range
  • • Water resistant foot pedal controls
  • • The gentle movement up/down does not startle pets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.