Zoro Homepage

Hand Held Pooper Scooper and Waste Bags

  • Mfr # K9-HHPS

  • Zoro # G914910874


product price: $26.89
/ea

Key Features

Material
Plastic
Color
Black
Length
7 in
Width
7 in
Includes
(1) Hand Help Pooper Scooper, (11) Replacement Bag Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-HHPS
Zoro #
G914910874
UPC #
644134700018
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Container Depth
10 in
Depth
10 in

Details

Material
Plastic
Color
Black
Includes
(1) Hand Help Pooper Scooper, (11) Replacement Bag Rolls
Features
Portable and Lightweight: The K9 Kennel Store Pooper Scooper is compact and lightweight, making it easy to store in a bag or hang on your pants or leash. This ensures you always have it on hand when you need it.
For Use With
Pets, Dogs, Cats

Description

Introducing The K9 Kennel Store Portable Pooper Scooper a compact and lightweight solution for on the go waste pickup! The integrated bag dispenser comes pre loaded with one roll and includes an additional ten rolls of eco friendly Cove Products dog waste bags, ensuring youftre always prepared. The clever design ensures the bag covers the scooper, keeping it clean for the next use. With one handed operation and an expandable design catering to all dog sizes, itfts perfect for adventures. Easily attach it to your leash or pants with the carabiner for ultimate convenience. Never leave home without it!


  • • Portable and Lightweight: The K9 Kennel Store Pooper Scooper is compact and lightweight, making it easy to store in a bag or hang on your pants or leash. This ensures you always have it on hand when you need it
  • • Expandable Jaws: The expandable jaws allow you to pick up dog waste of all sizes, from small to large. This makes it a versatile tool for cleaning up after any dog
  • • Integrated Waste Bag Dispenser: The K9 Kennel Store Pooper Scooper comes with a built-in waste bag compartment that holds 30 waste bags. This eliminates the need to carry extra bags with you and ensures you're always prepared
  • • One-Handed Operation: The K9 Kennel Store Pooper Scooper can be operated with one hand, making it easy to clean up even when you're on the go
  • • Versatile Use: The K9 Kennel Store Pooper Scooper can be used to pick up not only dog waste but also other messes, such as litter or spilled food
  • • 30-Day Exchange and Refund Guarantee: We're confident that you'll love the K9 Kennel Store Pooper Scooper, but if you're not satisfied for any reason, we offer a 30-day exchange and refund guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.