Zoro Homepage

In Ground Dog Kennel Septic Tank

  • Mfr # K9-SEPTIC

  • Zoro # G314910900


product price: $58.09
/ea

Key Features

Material
Plastic
Color
Green
Length
17 in
Width
15 in
Includes
1 septic system, 1 starter enzyme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-SEPTIC
Zoro #
G314910900
UPC #
746856937656
Country of Origin
China

Dimensions

Length
17 in
Width
15 in
Container Depth
12 in
Depth
12 in

Details

Material
Plastic
Color
Green
Includes
1 septic system, 1 starter enzyme
Features
17" Tall X 15" Wide Holds 4 gallons of Water, Simple assembly required, Foot operated lid for easy use, Foot operated lid for easy use, Handles dog waste for one large dog or two small dogs, Comes with Starter Enzyme
For Use With
Pets, Dogs, Cats

Description

In Ground Septic Tank is an excellent dog waste disposal system. Like a miniature septic tank, the Septic Tank automatically converts dog waste into a liquid that can safely be absorbed into the ground. Fast, clean and sanitary, this dog septic system is also insect and odor free. Easy to install and suitable for any soil but hard clay. This large dog waste septic system will save you time and save your nose from those awful dog waste smells. This large capacity septic system is installed into the ground and works in concert with the included waste terminating enzymes to liquefy and disappear your dog waste. Just pop the lip open with a free foot, and drop the waste in, then just occasionally add some waste enzymes and water to fully dispose of your dog waste! No more of those bags and stinky trash cans around your house! Make short work of your dogfts business the safe, clean natural way with this dog septic system.


  • • 17" Tall X 15" Wide Holds 4 gallons of Water
  • • 12" from Bottom to Lip
  • • Simple assembly required
  • • Foot operated lid for easy use
  • • Handles dog waste for one large dog or two small dogs
  • • Comes with Starter Enzyme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.