Zoro Homepage

K9 Cordless Multi Function Kennel Power Washer

  • Mfr # K9-C3

  • Zoro # G714913266


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Various Colors
Width
6 in
Includes
Washer nozzel, Hose, 2 liter tank, charging cord, battery
Depth
12 in
Material
Various materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-C3
Zoro #
G714913266
UPC #
644134700025
Country of Origin
China

Dimensions

Width
6 in
Depth
12 in
Length
14 in

Details

Color
Various Colors
Includes
Washer nozzel, Hose, 2 liter tank, charging cord, battery
Material
Various materials
Shape
Rectangle
Features
Delivers robust cleaning performance with low noise levels,

Description

Delivers robust cleaning performance with low noise levelsIncludes two nozzle options: a swivel head foamer and a versatile 6 in 1 twist head nozzle for customized cleaningFeatures a nozzle extension for easy access to tight spots and cornersEquipped with a detergent dispenser that foams and sprays disinfectant, effectively killing bacteria and viruses to ensure a safe and hygienic environment for your petsOffers quick release bottle and hose connections for hassle free setup and compatibility with various water sourcesBoasts a long inlet water hose for enhanced flexibility and range during cleaningIncludes a water inlet filter to prevent debris and contaminants from entering the unitfts water intake, ensuring clean and uninterrupted water flowPowered by a 12V battery for uninterrupted cleaning sessionsComes with a battery charger to keep the battery ready for use at all timesFeatures a convenient storage box for easy organization and storage of all accessories


  • • Delivers robust cleaning performance with low noise levels
  • • Includes two nozzle options: a swivel head foamer and a versatile 6-in-1 twist head nozzle for customized cleaning
  • • Features a nozzle extension for easy access to tight spots and corners
  • • Equipped with a detergent dispenser that foams and sprays disinfectant, effectively killing bacteria and viruses to ensure a safe and hygienic environment for your pets
  • • Offers quick release bottle and hose connections for hassle-free setup and compatibility with various water sources
  • • Boasts a long inlet water hose for enhanced flexibility and range during cleaning
  • • Includes a water inlet filter to prevent debris and contaminants from entering the unit's water intake, ensuring clean and uninterrupted water flow
  • • Powered by a 12V battery for uninterrupted cleaning sessions
  • • Comes with a battery charger to keep the battery ready for use at all times
  • • Features a convenient storage box for easy organization and storage of all accessories

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.