
K9 Estates Large Insulated Dog House
Mfr # K9E-DH
Zoro # G514910830
product price: $589.99
/eaKey Features
Length
48 in
Width
40 in
Height
23 in
Material
High-Density Polyethylene Plastic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K9E-DH
Zoro #
G514910830
UPC #
676351805849
Country of Origin
China
Dimensions
Length
48 in
Width
40 in
Height
23 in
Details
Material
High-Density Polyethylene Plastic
Color
Brown
Features
For Use With
Pets, Dogs
Includes
K9 Estate Insulated Dog House
Shape
Square
Description
The K9 Estate Dog House gives you solid insulated double wall construction for an affordable price. This tremendous value dog house includes just about everything one could possibly need to keep their Dog safe, sound, and secure. Its large enough to accommodate a lot of the larger breed of dogs. Measuring inside the dog house at 34in Deep, 31in wide and 29in Tall. With a door opening of 13in wide and 17in Tall. This not only is a great size for most dogs. But looks great with its nice looking modern design, and will last for years to come!
- • The Door Collar extends out past the dog house and into a run, filling the gap between the run and the dog house. Thus, allowing for the dog house to be placed outside the run. Giving your dog more room to roam
- • The hinged roof access making it easy to reach your puppies and clean the dog house
- • Chew Guard on the outside of the Door Collar
- • A vinyl flap for the door helping to keep the cold air out during those colder months
- • Open and Close vents: Close to trap the warm air in during those colder months and Open to allow for cross through ventilation air flow in the warmer months
- • Made of UV resistant High-Density Polyethylene (HDPE) construction with insulated foam beads inside all the walls
- • Assembles in 5 to 10-minutes
- • Drain hole in the floor for easy cleaning
- • Maintenance free, Impact resistant & Ultraviolet resistant
- • 2" thick Double wall construction
- • Foam bead insulation inside every wall
- • Smooth walls for easy cleaning
- • Door opening is elevated 4" off the floor helping to prevent water or snow from seeping in through the door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.