
K9 Kennel Castle With 4ft X 16ft X 7ft Tall Run and Metal Cover Ultimate
Mfr # U7T4X16KC
Zoro # G214910796
product price: $3,449.99
/ea
Item requires special delivery charges. A $805.00 per item surcharge will be applied.
Key Features
Length
240 in
Width
48 in
Height
48 in
Material
Powdercoated Steel/ High Denisty Plastic
Color
Black/ Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U7T4X16KC
Zoro #
G214910796
UPC #
701233409874
Country of Origin
China
Dimensions
Length
240 in
Width
48 in
Height
48 in
Details
Material
Powdercoated Steel/ High Denisty Plastic
Color
Black/ Tan
Features
For Use With
Pets, Dogs
Shape
Square/ Rectangle
Includes
Finish
Powdercoated Steel/ High Density Plastic
Description
Welcome to the K9 Kennel Store website, your destination for top quality and uniquely designed dog houses. Our flagship product, The K9 Kennel Castle, stands out for its exceptional benefits and features that surpass those of other vendors in the market.
- • Spacious interior for comfortable living and playing
- • Durable construction built to last and withstand various weather conditions
- • Elevated design gives you more room to run and play
- • Multiple run sizes to accommodate multiple dogs and breeds
- • Three package choices Basic, Complete & Ultimate giving you varying accessories
- • Easy-to-clean surfaces for maintaining a hygienic environment
- • Secure entrance for keeping your dog safe and secure
- • Insulated Dog House for added protection from the elements
- • Elevated dog house (optional) providing a safe zone off the ground
- • Modern and stylish design that complements your property
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.