
K9 Kennel Castle With 4ft X 8ft X 5ft Tall Run and Metal Cover Complete
Mfr # C5T4X8KC
Zoro # G914910751
product price: $2,749.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.
Key Features
Length
96 in
Width
48 in
Height
96 in
Material
Powdercoated steel, Metal Roofing High density plastic
Color
Black, Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5T4X8KC
Zoro #
G914910751
UPC #
701233409935
Country of Origin
China
Dimensions
Length
96 in
Width
48 in
Height
96 in
Details
Material
Powdercoated steel, Metal Roofing High density plastic
Color
Black, Tan
Features
Includes
For Use With
Pets, Dogs
Finish
Powdercoated steel high density plastic
Shape
Square/ Rectangle
Description
Welcome to the K9 Kennel Store website, your destination for top quality and uniquely designed dog houses. Our flagship product, The K9 Kennel Castle, stands out for its exceptional benefits and features that surpass those of other vendors in the market.
- • Spacious interior for comfortable living and playing
- • Durable construction built to last and withstand various weather conditions
- • Elevated design gives you more room to run and play
- • Multiple run sizes to accommodate multiple dogs and breeds
- • Three package choices Basic, Complete & Ultimate giving you varying accessories
- • Easy-to-clean surfaces for maintaining a hygienic environment
- • Secure entrance for keeping your dog safe and secure
- • Insulated Dog House for added protection from the elements
- • Elevated dog house (optional) providing a safe zone off the ground
- • Modern and stylish design that complements your property
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.