
K9 Kennel Castle With 8ft X 24ft X 5ft Tall Run and Metal Cover Basic
Mfr # B5T8X24KC
Zoro # G014910880
product price: $3,689.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
Key Features
Length
288 in
Width
96 in
Height
288 in
Material
Powder coated steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B5T8X24KC
Zoro #
G014910880
UPC #
701233409911
Country of Origin
China
Dimensions
Length
288 in
Width
96 in
Height
288 in
Details
Material
Powder coated steel
Color
Black
Features
For Use With
Pets, Dogs
Includes
4' x 4' Kennel Castle, (1) 2' x 4' porch panel, (2) 4' Cross Bars, (1) 4' Welded Wire Panel, (1) 8' Welded Wire Door Panel, (6) 8' Welded Wire Panel, 8' x 8' Metal cover
Shape
Square/ Rectangle
Finish
Powedercoated
Description
Welcome to the K9 Kennel Store website, your destination for top quality and uniquely designed dog houses. Our flagship product, The K9 Kennel Castle, stands out for its exceptional benefits and features that surpass those of other vendors in the market.
- • Spacious interior for comfortable living and playing
- • Durable construction built to last and withstand various weather conditions
- • Elevated design gives you more room to run and play
- • Multiple run sizes to accommodate multiple dogs and breeds
- • Three package choices Basic, Complete & Ultimate giving you varying accessories
- • Easy-to-clean surfaces for maintaining a hygienic environment
- • Secure entrance for keeping your dog safe and secure
- • Insulated Dog House for added protection from the elements
- • Elevated dog house (optional) providing a safe zone off the ground
- • Modern and stylish design that complements your property
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.