
Large Heavy Duty Powdercoated Metal Large Breed Dog House Den
Mfr # DENLG-PC
Zoro # G714910852
product price: $589.99
/eaKey Features
Length
40 in
Width
52 in
Height
16 in
Material
Powder coated steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DENLG-PC
Zoro #
G714910852
UPC #
714676370182
Country of Origin
China
Dimensions
Length
40 in
Width
52 in
Height
16 in
Details
Material
Powder coated steel
Color
White
Features
Chew Resistant All Welded Steel Exterior All Wood Interior 1.25" R-5 Insulation Powder coated Tuff 150-200 LBS Adjustable ventilation Fully Assembled Raised 4" Bottom for Insulation * Optional Heating Pad * Optional Dog Door
Shape
Square
For Use With
Pets, Dogs
Finish
Powdercoated
Includes
(1) Large Heavy Duty Powdercoated Metal Large Breed Dog House Den
Description
Upgrade your petfts living space to the next level with our Complete Powder Coated Welded Wire Standard Kennel System. Combining style, durability, and functionality, this system ensures a secure and comfortable haven for your furry friend. Experience the convenience of a fully equipped dog kennel that not only meets but exceeds your expectations.
- • Chew Resistant
- • All Welded Steel Exterior
- • All Wood Interior
- • 1.25" R-5 Insulation
- • Powder coated Tuff
- • Adjustable ventilation
- • Fully Assembled
- • Raised 4" Bottom for Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.