
Large Modular Powder Coated Cage Bank
Mfr # CBPCLG
Zoro # G214910901
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Length
43 in
Width
26 in
Height
26 in
Color
White
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBPCLG
Zoro #
G214910901
UPC #
714676370625
Country of Origin
China
Dimensions
Length
43 in
Width
26 in
Height
26 in
Details
Color
White
Features
Includes
Includes Divider Panel, Made of solid, zinc-plated, 20-gauge steel, Powder-coated Off White, Doors are removable for easy cleaning
Shape
Square/ Rectangle
For Use With
Pets, Dogs, Cats
Finish
Powdercoated
Description
Modular Kennel Cages are the secure, sturdy way to hold pets. Each pet holding kennel is made of secure, zinc plated, 20 gauge steel. Each cage includes a floor grate and a slide out floor tray. Available in small, medium and large sizes. Professional enclosed kennel cages at entry level prices! Each Modular Kennel Cage features a slide out plastic floor tray, a removable floor grate, and a secure latching door.
- • Includes Divider Panel
- • Made of solid, zinc-plated, 20-gauge steel
- • Powder-coated Off White
- • Doors are removable for easy cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.