Zoro Homepage

LED Lit Master Groomer Electric Lift Table Accessory Package

  • Mfr # FT-829LED-A

  • Zoro # G914910843


product price: $2,469.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
White
Features
Lift Range: 12"-40", Tabletop size: 48" X 24", Electric Lifting Base, Adjustable leveling feet, Silicon Sealed Edges, Ease of Operation, Safety Tested, Extremely Stable Base, LED panel does not heat up, World class LED chips
Shape
Rectanangle
Includes
LED Lit Groomer Electric Lift Table, Double Over Head Grooming Arm, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum With Hose, Tool Caddy, Clear, Skid-Proof Mat, FREE Vacuum Comb attachment, Outlet with two plugs and two usb ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-829LED-A
Zoro #
G914910843
UPC #
700594746727
Country of Origin
China

Details

Material
Stainless Steel
Color
White
Features
Lift Range: 12"-40", Tabletop size: 48" X 24", Electric Lifting Base, Adjustable leveling feet, Silicon Sealed Edges, Ease of Operation, Safety Tested, Extremely Stable Base, LED panel does not heat up, World class LED chips
Shape
Rectanangle
Includes
LED Lit Groomer Electric Lift Table, Double Over Head Grooming Arm, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum With Hose, Tool Caddy, Clear, Skid-Proof Mat, FREE Vacuum Comb attachment, Outlet with two plugs and two usb ports
For Use With
Pets, Dogs, Cats

Description

K9 Kennel Store offers a comprehensive collection of professional quality grooming tools to assist you in grooming your dog. Whether you are a professional groomer, a professional handler, or a new pet parent, we have everything you need to accomplish your goals. Our brands are trusted in the professional grooming industry for their quality and value. Have you ever thought about grooming your dog at home? This home dog grooming kit is an easy way to save a lot of money compared to using a professional groomer. You can save hundreds of dollars a year grooming your own pet. In addition to saving you money it also gives you that great satisfaction you get from learning something new. There are so many resources that you can find online to teach you how to groom your dog. It can be quite fun learning a new skill and trying out new styles on your dog. Even the novice can quickly learn how to groom a dog and start saving money right away. It takes less time to groom your dog at home as opposed to the inconvenience of taking two trips to the groomers, once to drop your dog off and the second to pick up your dog. We offer these grooming supplies in three different packages inThe Basic Packagein, inThe Complete Packagein and inThe Ultimate packagein. We also sell each grooming tool separately on our website. For example youftre looking for just the cordless clippers or brushes.


  • • Lift Range: 12"-40"
  • • Tabletop size: 48" X 24"
  • • Electric Lifting Base
  • • Adjustable leveling feet
  • • Silicon Sealed Edges
  • • Ease of Operation
  • • Safety Tested
  • • Extremely Stable Base
  • • Surface Safe & Soothing
  • • LED panel does not heat up
  • • World class LED chips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.