
LED Lit Master Groomer Electric Lift Table Basic Package
Mfr # FT-829LED-B
Zoro # G214910802
product price: $1,859.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Color
White
Includes
LED Lit Groomer Electric Lift Table, Double Over Head Grooming Arm, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum With Hose, Tool Caddy, Clear, Skid-Proof Mat, FREE Vacuum Comb attachment, Outlet with two plugs and two usb ports
Features
Lift Range: 12"-40", Tabletop size: 48" X 24", Electric Lifting Base, Adjustable leveling feet, Silicon Sealed Edges, Ease of Operation, Safety Tested, Extremely Stable Base, LED panel does not heat up, World class LED chips
Shape
Rectanangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-829LED-B
Zoro #
G214910802
UPC #
676351805320
Country of Origin
China
Details
Material
Stainless Steel
Color
White
Includes
LED Lit Groomer Electric Lift Table, Double Over Head Grooming Arm, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum With Hose, Tool Caddy, Clear, Skid-Proof Mat, FREE Vacuum Comb attachment, Outlet with two plugs and two usb ports
Features
Lift Range: 12"-40", Tabletop size: 48" X 24", Electric Lifting Base, Adjustable leveling feet, Silicon Sealed Edges, Ease of Operation, Safety Tested, Extremely Stable Base, LED panel does not heat up, World class LED chips
Shape
Rectanangle
For Use With
Pets, Dogs, Cats
Description
This table will be the featured performer, the showcased table in your hospital, clinic or salon It is a work of art. The first grooming table with LED Light in the pet industry, which can give uniform light for every place, no blind angle. Provides mild and gentle light for your operation or grooming needs.
- • Lift Range: 12"-40"
- • Tabletop size: 48" X 24"
- • Electric Lifting Base
- • Adjustable leveling feet
- • Silicon Sealed Edges
- • Ease of Operation
- • Safety Tested
- • Extremely Stable Base
- • Surface Safe & Soothing
- • LED panel does not heat up
- • World class LED chips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.