Zoro Homepage

Mango Pet Grooming Dryer

  • Mfr # TD-901MT

  • Zoro # G414910763


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Various materials
Color
Green/ Black
Length
160.8 in
Width
75.6 in
Features
Power Supply: 110V, Amperage: 8.5AMPS, Maximum Power: 2800W, Heat Power: 600W, Blow Force: 895g, Maximum Speed: 90m/s, Noise: 86dbA, NW: 9.23lbs, Dimensions(cm): 13.4"L x 6.3"B x 8.3"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-901MT
Zoro #
G414910763
UPC #
676351805382
Country of Origin
China

Dimensions

Length
160.8 in
Width
75.6 in
Container Depth
75.6 in
Depth
75.6 in

Details

Material
Various materials
Color
Green/ Black
Features
Power Supply: 110V, Amperage: 8.5AMPS, Maximum Power: 2800W, Heat Power: 600W, Blow Force: 895g, Maximum Speed: 90m/s, Noise: 86dbA, NW: 9.23lbs, Dimensions(cm): 13.4"L x 6.3"B x 8.3"H
Shape
Oval
Includes
(1) Mango Pet Grooming Dryer
For Use With
Pets, Dogs

Description

The Aeolus Mango TD 901 MT Dog Grooming Dryer has superior blow force and wind speed compared to most double motor dog grooming dryers. Superior wind force controlled by a variable air speed knob can be easily converted from a forced air dryer to a finishing dryer by changing out the 3m hose for the long finishing arm. Can be mounted on a wall or on an Aeolus stand for easier mobility while grooming. The patented noise reduction technology brings the decibel level below 90db to keep animals from being scared or patrons being annoyed when in use


  • • Power Supply: 110V
  • • Amperage: 8.5AMPS
  • • Maximum Power: 2800W
  • • Heat Power: 600W
  • • Blow Force: 895g
  • • Maximum Speed: 90m/s
  • • Noise: 86dbA
  • • NW: 9.23lbs
  • • Dimensions(cm): 13.4"L x 6.3"B x 8.3"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.