Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Pet Cage Bank Dryer

  • Mfr # TD-903-Mini

  • Zoro # G214910871


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Yellow/ Grey
Features
Gross Weight: 10.5lbs, Package Size: 15.5"Lx12.6"Wx14.75"H, Rated Power: 300 Watts, Rated Current: 2.7A, Power Supply: 110V, Three Speeds: Low, Medium, High, Timed Shut off for 20-120 minutes, 3 stage wind speed control, Automatic 20 to 120 minute shut off timer, Fast hanging cage mount clips, Affordable, Light weight
Finish
Plastic
Includes
(1) mini pet cage bank dryer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-903-Mini
Zoro #
G214910871
UPC #
676351805375
Country of Origin
China

Details

Material
Plastic
Color
Yellow/ Grey
Features
Gross Weight: 10.5lbs, Package Size: 15.5"Lx12.6"Wx14.75"H, Rated Power: 300 Watts, Rated Current: 2.7A, Power Supply: 110V, Three Speeds: Low, Medium, High, Timed Shut off for 20-120 minutes, 3 stage wind speed control, Automatic 20 to 120 minute shut off timer, Fast hanging cage mount clips, Affordable, Light weight
Finish
Plastic
Includes
(1) mini pet cage bank dryer
For Use With
Pets, Dogs

Description

Automatic shut off timer, could be set from 20 to 120 minutes, 3 stages wind speed control.The Mini Cage Mounted Dryer is a dryer that blows only cold air. It has an automatic shut off timer that can be set from 20 to 120 minutes. This dryer securely hangs on the front of cages and has a 3 stage wind speed control. Biggest selling point is that for the price of one large dryer, groomers can almost buy 3 mini cage mounted dryers. Great for groomers drying dogs and cats.The new Aeolus Mini Cage Dryer is the a compact cage dryer that blows cold air to dry your pets while they rest inside the cage or to dry your cage after cleaning. This cage dryer hangs on the front of your cage door. Dries a medium dog in about 30 45 minutes. This cage dryer features an automatic shut off timer that can be set from 20 to 120 minutes. This cage dryer features 3 stage variable wind speed control. Its brushless motor means less time on maintenance for you.


  • • Gross Weight: 10.5lbs
  • • Package Size: 15.5"Lx12.6"Wx14.75"H
  • • Rated Power: 300-Watts
  • • Rated Current: 2.7A
  • • Power Supply: 110V
  • • Three Speeds: Low, Medium, High
  • • Timed Shut off for 20-120 minutes
  • • 3 stage wind speed control
  • • Automatic 20 to 120 minute shut off timer
  • • Fast hanging cage mount clips
  • • Affordable
  • • Light weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.