
PRO Pet Hair Roller
Mfr # PHR-1
Zoro # G214910864
product price: $17.09
/eaKey Features
Material
Plastic
Color
White
Length
8 in
Width
8 in
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHR-1
Zoro #
G214910864
UPC #
700594747083
Country of Origin
China
Dimensions
Length
8 in
Width
8 in
Container Depth
2.25 in
Depth
2.25 in
Details
Material
Plastic
Color
White
Shape
Circle
Features
Includes
(1) PRO Pet Hair Roller
Finish
Plastic
For Use With
Small Pets, Rabbit, Ferret, Mouse, Rat Sugar Glider
Description
Reclaim your furniture with the K9 Pet Hair Roller Pet Hair Remover! This innovative roller effortlessly eliminates stubborn pet hair deeply embedded in furniture such as chairs, beds, and couches. Simply glide the roller back and forth, and witness the electrostatic charge attract pet hair instantly, eliminating the need for sticky lint rollers or noisy vacuum cleaners.
- • Designed without the use of adhesives or sticky tape, ensuring no need for refills
- • Battery-free design, perfect for travel and on-the-go use
- • Eco-friendly design with minimal paper waste, reducing landfill impact
- • 100% reusable roller, easy to clean and suitable for everyone in the household
- • Equipped with a hair-collecting compartment for effortless cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.