Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO Stainless Steel Dog Grooming Tub

  • Mfr # COM-PSSTUB

  • Zoro # G014910804


product price: $1,519.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Steinless steel
Color
Silver
Length
55 in
Width
50 in
Container Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM-PSSTUB
Zoro #
G014910804
UPC #
676351805436
Country of Origin
China

Dimensions

Length
55 in
Width
50 in
Container Depth
28 in
Depth
28 in

Details

Material
Steinless steel
Color
Silver
Finish
Stainless steel
Features
Stainless Steel Free Stand Tub A budget tub with fully welded tank and assembly splash guards. Very good choice for grooming salons and boarding kennels; a terrific value. Puppy booster, bottom panels, hair strainer, drain, flexible drain hose and silicon caulking kit included.
Includes
A budget tub with fully welded tank and splash guards assembly., Very good choice for grooming salons and boarding kennels; a terrific value., Puppy booster, botton panels, hair strainer, drain, flexible drain hose and caulking kit included., Weight – 82 lbs (37kg), SIZE : 50 x 28 x 55 – cm(125x65x138), Fully welded tank, Assembly splash guards., Very good choice for grooming salons, Puppy booster, Hair strainer, drain, flexible drain hose, Silicon caulking kit included.
Shape
Square/ Rectangle
For Use With
Pets, Dogs, Cats

Description

We offer a comprehensive collection of professional quality grooming tools to assist you in grooming your dog. Whether you are a professional groomer, a professional handler, or a new pet parent, we have everything you need to accomplish your goals. We offer trusted brands in the professional grooming industry. Have you ever thought about grooming your dog at home? You can save hundreds of dollars a year grooming your own pet. In addition to saving you money it also gives you that great satisfaction you get from learning something new. There are so many resources that you can find online to teach you how to groom your dog. It can be quite fun learning a new skill and trying out new styles on your dog. Even the novice can quickly learn how to groom a dog and start saving money right away. It takes less time to groom your dog at home as opposed to the inconvenience of taking two trips to the groomers, once to drop your dog off and the second to pick up your dog.


  • • Hair strainer, drain, flexible drain hose
  • • Fully welded tank
  • • Assembly splash guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.