Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick N Clean 4ft X 6ft X 7ft Tall Galvanized Kennel Pod Single Unit

  • Mfr # QC4X6GVKPX1

  • Zoro # G414910909


product price: $2,149.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
72 in
Height
48 in
Color
Silver
Features
Shop Vacuum Quick Connect, Raised Flooring, Fast & Easy to clean, Locking Casters, Modular Design, Galvanized / Powder Coated, 7' Tall Walk in Kennel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC4X6GVKPX1
Zoro #
G414910909
UPC #
746856937786
Country of Origin
China

Dimensions

Length
48 in
Width
72 in
Height
48 in

Details

Color
Silver
Features
Shop Vacuum Quick Connect, Raised Flooring, Fast & Easy to clean, Locking Casters, Modular Design, Galvanized / Powder Coated, 7' Tall Walk in Kennel
Shape
Square/ Rectangle
Includes
(1) quick n clean Kennel pod
For Use With
Pets, Dogs
Finish
Galvanized

Description

If youre like me, the chore that you dread the most is cleaning kennels. It can be messy, unpleasant and time consuming, for you or your employees. We would like to show you a kennel that changes all of that: The K9 Quick and Clean Kennelin. The floors in the Quick and Clean kennels slope to the back, channeling liquid to a drain system which is evacuated by a wet vacuum.


  • • Dimensions 50"W X 92"1/2"T X 77"D
  • • Single Unit Inside Dimensions 48"W X 84"T X 72"D
  • • Shop Vacuum Quick Connect
  • • Raised Flooring
  • • Fast & Easy to clean
  • • Locking Casters
  • • Modular Design
  • • Galvanized / Powder Coated
  • • 7' Tall Walk in Kennel
  • • *PATENT PENDING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.