Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick N Clean Galvanized Cage Bank 3 or 6 Units

  • Mfr # QCCBGV3O6U

  • Zoro # G314910740


product price: $3,279.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Length
50 in
Width
30 in
Height
30 in
Color
Silver
Features
Overall Dimensions 50"W X 97"T X 30"D, Single Unit Inside Dimensions 48"W X 24"T X 24"D, Shop Vacuum Quick Connect, Raised Flooring, Fast & Easy to clean, Locking Casters, Modular Design, Galvanized / Powder Coated, Pull Out Divider Panel Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCCBGV3O6U
Zoro #
G314910740
UPC #
744702993023
Country of Origin
China

Dimensions

Length
50 in
Width
30 in
Height
30 in

Details

Color
Silver
Features
Overall Dimensions 50"W X 97"T X 30"D, Single Unit Inside Dimensions 48"W X 24"T X 24"D, Shop Vacuum Quick Connect, Raised Flooring, Fast & Easy to clean, Locking Casters, Modular Design, Galvanized / Powder Coated, Pull Out Divider Panel Included
Shape
Square/ Rectangle
Finish
Galvanized
Includes
3 or 6 unit cage bank
For Use With
Pets, Cats, Dogs

Description

If youre like me, the chore that you dread the most is cleaning kennels. It can be messy, unpleasant and time consuming, for you or your employees. We would like to show you a kennel that changes all of that: The K9 Quick and Clean Kennelin. Quick and Clean Kennels eliminate trays that can spill and be unpleasant to clean.The floors in the Quick and Clean kennels slope to the back, channeling liquid to a drain system which is evacuated by a wet vacuum. Each level has its own valve to prevent back flow and cross contamination.


  • • Overall Dimensions 50"W X 97"T X 30"D
  • • Single Unit Inside Dimensions 48"W X 24"T X 24"D
  • • Shop Vacuum Quick Connect
  • • Raised Flooring
  • • Fast & Easy to clean
  • • Locking Casters
  • • Modular Design
  • • Galvanized / Powder Coated
  • • Pull Out Divider Panel Included
  • • *PATENT PENDING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.