Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick N Clean Galvanized Cage Bank 6 or 12 units

  • Mfr # QCCBGV6O12U

  • Zoro # G714910876


product price: $6,359.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
24 in
Height
24 in
Color
Silver
Features
Shop Vacuum Quick Connect, Raised Flooring, Fast & Easy to clean, Locking Casters, Modular Design, Galvanized / Powder Coated, Pull Out Divider Panel Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCCBGV6O12U
Zoro #
G714910876
UPC #
744702993054
Country of Origin
China

Dimensions

Length
48 in
Width
24 in
Height
24 in

Details

Color
Silver
Features
Shop Vacuum Quick Connect, Raised Flooring, Fast & Easy to clean, Locking Casters, Modular Design, Galvanized / Powder Coated, Pull Out Divider Panel Included
Finish
Galvanized
Shape
Square/ Rectangle
For Use With
Pets, Cats, Dogs
Includes
6 or 12 unit cage bank

Description

If youre like me, the chore that you dread the most is cleaning kennels. It can be messy, unpleasant and time consuming, for you or your employees. We would like to show you a kennel that changes all of that: The K9 Quick and Clean Kennelin. Quick and Clean Kennels eliminate trays that can spill and be unpleasant to clean.The floors in the Quick and Clean kennels slope to the back, channeling liquid to a drain system which is evacuated by a wet vacuum. Each level has its own valve to prevent back flow and cross contamination.


  • • Dimensions 100"W X 94" 1/2"T X 30"D
  • • Single Unit Inside Dimensions 48"W X 24"T X 24"D
  • • Shop Vacuum Quick Connect
  • • Raised Flooring
  • • Fast & Easy to clean
  • • Locking Casters
  • • Modular Design
  • • Galvanized / Powder Coated
  • • Pull Out Divider Panel Included
  • • *PATENT PENDING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.