Zoro Homepage

Single Unit Cat Stax 3rd Generation

  • Mfr # SUCSTAX-3G

  • Zoro # G914910805


product price: $609.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
47.5 in
Width
21 in
Height
21 in
Material
Melamine Board
Color
Color Options: White, Blue, Green, Grey, Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSTAX-3G
Zoro #
G914910805
UPC #
794677139223
Country of Origin
China

Dimensions

Length
47.5 in
Width
21 in
Height
21 in

Details

Material
Melamine Board
Color
Color Options: White, Blue, Green, Grey, Pink
Features
Shape
Square/ Rectangle
For Use With
Pets, Cats
Includes
(1) Cat StaX Unit, (2) Plastic Bowls, (1) Litter Box & Scooper, (2) Inner Cat Portals, (1) Scratch Pad, (1) Hammock, (1) Cat Bed

Description

New Cat Stacks from Cove Products offers an attractive, affordable enclosure designed specifically for cats. Perfect for both commercial and residential use, these modular units provide a clean, comfortable environment and can be arranged in multiple configurations: single unit, 2 unit, 3 unit, 4 unit, 6 unit, or 9 unit setups.


  • • Easy to Set Up
  • • Customizable Color Options
  • • Great for Boarding facilities
  • • Easy to Clean Surface
  • • Equipment Drawer in Base
  • • Wire Door Allows Air Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.