Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Unit Cat Stax White

  • Mfr # SUCSTAX

  • Zoro # G814910882


product price: $689.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
22 in
Width
21 in
Height
21 in
Material
Melamine Board
Color
Color Options: White, Green, Grey, Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSTAX
Zoro #
G814910882
UPC #
744702992729
Country of Origin
United States

Dimensions

Length
22 in
Width
21 in
Height
21 in

Details

Material
Melamine Board
Color
Color Options: White, Green, Grey, Pink
Features
Easy to Set Up, Customizable Color Options, Great for Boarding facilities, Easy to Clean Surface, Equipment Drawer in Base, Wire Door Allows Air Flow
For Use With
Pets, Cats
Shape
Square/ Rectangle
Includes
(1) Cat StaX Unit, (2) Bowls, (1) Litter Box, (2) Cat Doors, (2) Cat Portals, (1) Cat Portal Door

Description

Cat StaX offers an attractive, inexpensive enclosure designed specifically for cats. These modular commercial and residential Cat StaX are the ideal dwelling for housing cats in a clean, comfortable environment. And can be positioned as a stand alone unit or multiples units. Giving you dozens of different configurations to best suit your needs. Our optional colorful doors with a variety of handles and knobs make a quick and easy way to elevate the vibe of your business with no extra cost. Each unit consists of 3 rooms: a living and sleeping area equipped with a cat perching platform, a litter box area and feeding or hiding area. Optional partition wall cat door can connect all units together giving cats extra space for them to climb and play and share time with other cats.


  • • Easy to Set Up
  • • Customizable Color Options
  • • Great for Boarding facilities
  • • Easy to Clean Surface
  • • Equipment Drawer in Base
  • • Wire Door Allows Air Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.