Zoro Homepage

Small Modular Powder Coated Cage Bank

  • Mfr # CBPCSM

  • Zoro # G714910753


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
23 in
Height
23 in
Color
White
Features
Made of solid, zinc-plated, 20-gauge steel, Powder-coated Off White finish, Doors are removable for easy cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPCSM
Zoro #
G714910753
UPC #
746856937823
Country of Origin
China

Dimensions

Length
18 in
Width
23 in
Height
23 in

Details

Color
White
Features
Made of solid, zinc-plated, 20-gauge steel, Powder-coated Off White finish, Doors are removable for easy cleaning
Shape
Square/ Rectangle
For Use With
Pets, Dogs, Cats
Finish
Powdercoated
Includes
(1) small cage bank

Description

Modular Kennel Cages are the secure, sturdy way to hold pets. Each pet holding kennel is made of secure, zinc plated, 20 gauge steel. Each cage includes a floor grate and a slide out floor tray. Available in small, medium and large sizes. Professional enclosed kennel cages at entry level prices! Each Modular Kennel Cage features a slide out plastic floor tray, a removable floor grate, and a secure latching door.


  • • Made of solid, zinc-plated, 20-gauge steel
  • • Powder-coated Off White
  • • Doors are removable for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.