Zoro Homepage

Snap nft Lock Bowl Single Bowl and Bracket

  • Mfr # SNP-LK-B

  • Zoro # G314910757


product price: $17.45
/ea

Key Features

Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP-LK-B
Zoro #
G314910757
UPC #
714676370069
Country of Origin
China

Details

Color
Silver
Material
Stainless Steel

Description

For the owner of an overly enthusiastic dog, meal time can present some difficulties; the excited pooch may make a mess out his food; spilling it around the kennel. Worry no more K9 Kennels has just the solution: Introducing the Snap ftN Lock Food Bowl System, a great solution for dogs feeding in a kennel. This great dog feeding set is specifically designed to easily be attached to a K9 Kennelsft dog run at just about any place. Featuring a patented bracket which is very durable and long lasting which locks on and holds the stainless steel dog bowl into place. Removal of the bowl for cleaning or even changing the dogs food or water is also a cinch. Since it is composed of high grade stainless steel, you can be assured that you are giving your dog a sanitary eating dish every time he is hungry. Of course we cannot forget to mention that stainless steel is also dishwasher safe. The Snap and Lock bowl feeding system is just one of the great products you can find at K9 Kennel Store. K9 Kennel Store is fast becoming the standard in kennel products, including dog runs, dog crates, dog houses and other great supplies and accessories. Feel free to browse our outstanding line of kennel products and supplies, and get the best for your dog, only here at the K9 Kennel Store.


  • • Easy Set Up
  • • No Tools Required
  • • Mounts To All Kennel Types
  • • Stainless Steel Construction
  • • Safe & Sanitary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.