Zoro Homepage

Solar Powered Kennel/Pet Cam With Smart Technology

  • Mfr # DCT-CG1

  • Zoro # G614910822


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Height
4"
Color
White And Black
Material
Plastic
For Use With
Pets, Dogs
Shape
Oval/Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-CG1
Zoro #
G614910822
UPC #
700594746864
Country of Origin
China

Dimensions

Height
4"
Depth
4 in

Details

Color
White And Black
Material
Plastic
For Use With
Pets, Dogs
Shape
Oval/Square
Finish
Powdercoated
Features
Chew Resistant, All Welded Steel Exterior, All Wood Interior, 1.25" R-5 Insulation, Powder coated Tuff, 150-200 LBS, Adjustable ventilation, Fully Assembled, Raised 4" Bottom for Insulation, * Optional Heating Pad, * Optional Dog Door

Description

Our furry friends are important members of the family, and leaving them at home while we go out to do people things can be hard. However, pet camerasspecifically designed to keep watch over dogs and catscan make the humanfts absence from the home less stressful for both parties. If youftve considered getting a pet camera, therefts no better time than now then the K9 Kennel Cam. Security cameras let you watch your pet while youftre away from home, but pet cameras often have a few more pet specific features that can make them more helpful. K9 Kennel Cam can help address common issues like separation anxiety and boredom, which can lead to destroyed furniture, other kinds of property damage, or undue stress


  • • Solar Powered: Continuous power supply with a solar panel. This provides continuous power to your camera without an electrical cord stretched out to your dog run
  • • Wi-Fi security: The Wi-Fi connection allows you to connect from anywhere at any time with your phone
  • • Cloud Storage or Local micro-SD card: This camera comes with SD card or cloud storage. If no memory card is installed or no cloud pan subscribed the camera will not record any video and you can only be able to watch the live video
  • • Motion detection: Once the motion sensor detects that a moving target enters into the camera’s monitoring range the camera will start to record videos. The video clips will be saved to the local SD card or cloud
  • • Area Monitoring: You can set customized activity zones
  • • up to 3 for a specific monitoring area. After this setting, the camera will still record videos to your SD card or cloud, but only send you motion notification triggered in the activity zones
  • • Intelligent Functions: Human – Pet – car detection. Select the object as the monitoring target the camera will only send notification when it detects the targeted object and filter useless information
  • • Device sharing: An invited guest can watch live feed and view playback
  • • Two Way Audio. Two way intercom, The built in MIC and Speaker allows you to communicate with your pet, family member, pet sitter or intruder
  • • Alarm Methods: This camera comes with 3 types of alarms, Phone Notifications, Flashlight & Siren Alarm
  • • Full Color Vision with High definition resolution
  • • Day and Night Vision
  • • Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.