Stainless Steel and Plastic Feeding or Watering Hanging Pet Bowl

  • Mfr # XUYI-PT-031

  • Zoro # G514910861


product price:  $8.59
/ea

Key Features

Features
Holds 17.63 Ounces, Product specifications:, Product Name: Cage Bowl, L: 7.4"(L)*5.5"(W)*1.95"(H), 19cm*14cm*5cm, Material: Made of high-quality stainless steel and pp material, Suitable: Puppy, cat, kitty, and other small pets
For Use With
Pets, Dogs, Cats
Shape
Circle
Depth
1.95 in
Color
Blue & Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUYI-PT-031
Zoro #
G514910861
UPC #
700594746437
Country of Origin
China

Dimensions

Depth
1.95 in
Length
7.4 in
Width
5.5 in

Details

Features
Holds 17.63 Ounces, Product specifications:, Product Name: Cage Bowl, L: 7.4"(L)*5.5"(W)*1.95"(H), 19cm*14cm*5cm, Material: Made of high-quality stainless steel and pp material, Suitable: Puppy, cat, kitty, and other small pets
For Use With
Pets, Dogs, Cats
Shape
Circle
Color
Blue & Silver
Finish
Hard Plasic stainless steel bowls
Includes
Package includes: 1 x Crate Bowl
Material
Stainless steel high density Plastic

Description

For the owner of an overly enthusiastic dog, meal time can present some difficulties; the excited pooch may make a mess out his food; spilling it around the kennel. Worry no more K9 Kennels has just the solution: Introducing the Snap ftN Lock Food Bowl System, a great solution for dogs feeding in a kennel. This great dog feeding set is specifically designed to easily be attached to a K9 Kennelsft dog run at just about any place. Featuring a patented bracket which is very durable and long lasting which locks on and holds the stainless steel dog bowl into place. Removal of the bowl for cleaning or even changing the dogs food or water is also a cinch. The Snap and Lock bowl feeding system is just one of the great products you can find at K9 Kennel Store. K9 Kennel Store is fast becoming the standard in kennel products, including dog runs, dog crates, dog houses and other great supplies and accessories. Feel free to browse our outstanding line of kennel products and supplies, and get the best for your dog, only here at the K9 Kennel Store.


  • • Holds 17.63-Ounces
  • • Made of high-quality stainless steel and pp material
  • • suitable for puppies, kittens, and other small animals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.