Stainless Steel Quick N Clean Adjustable Replacement Leg Set Of 2

  • Mfr # SSQNCAL

  • Zoro # G014910873


product price: $32.89
/ea

Key Features

Material
Stainless Steel
Features
Our Stainless Steel Adjustable Appliance Leg is the perfect solution for providing stability and support to your appliances. With its impressive weight capacity of up to 1000 lbs, you can confidently rely on this leg to keep your appliances secure., The adjustable height range of 4" to 5.5" allows you to easily customize the leg's height to accommodate uneven surfaces or align with existing cabinetry. This flexibility ensures a level and stable platform for your appliances, reducing the risk of wobbling or shaking during use., Crafted from durable stainless steel, this leg is built to last. Stainless steel is known for its corrosion resistance, ensuring that your appliance leg will remain in top condition even in demanding environments., Installing the leg is a breeze thanks to the secure 1/2" stud mount. This feature provides a strong and reliable connection between the leg and your appliance, offering peace of mind and eliminating any concerns about instability., These legs can be a great alternative to casters when you require a more stable platform and don't need to move the object frequently. They can be used in various applications, including K9 Kennel Store's quick and clean banks, kennel pods, and other products that typically use casters., Upgrade your appliances today with our top-quality Stainless Steel Adjustable Appliance Leg. Sales are available in quantities of 4, allowing you to easily outfit multiple appliances or projects. Experience the convenience and strength that this leg brings to your appliances.
For Use With
Pets
Color
Silver
Includes
(2) Stainless steel Adjustable Legs X2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSQNCAL
Zoro #
G014910873
UPC #
700594746765
Country of Origin
China

Details

Material
Stainless Steel
Features
Our Stainless Steel Adjustable Appliance Leg is the perfect solution for providing stability and support to your appliances. With its impressive weight capacity of up to 1000 lbs, you can confidently rely on this leg to keep your appliances secure., The adjustable height range of 4" to 5.5" allows you to easily customize the leg's height to accommodate uneven surfaces or align with existing cabinetry. This flexibility ensures a level and stable platform for your appliances, reducing the risk of wobbling or shaking during use., Crafted from durable stainless steel, this leg is built to last. Stainless steel is known for its corrosion resistance, ensuring that your appliance leg will remain in top condition even in demanding environments., Installing the leg is a breeze thanks to the secure 1/2" stud mount. This feature provides a strong and reliable connection between the leg and your appliance, offering peace of mind and eliminating any concerns about instability., These legs can be a great alternative to casters when you require a more stable platform and don't need to move the object frequently. They can be used in various applications, including K9 Kennel Store's quick and clean banks, kennel pods, and other products that typically use casters., Upgrade your appliances today with our top-quality Stainless Steel Adjustable Appliance Leg. Sales are available in quantities of 4, allowing you to easily outfit multiple appliances or projects. Experience the convenience and strength that this leg brings to your appliances.
For Use With
Pets
Color
Silver
Includes
(2) Stainless steel Adjustable Legs X2

Description

Our Stainless Steel Adjustable Appliance Leg is the perfect solution for providing stability and support to your appliances. With its impressive weight capacity of up to 1000 lbs, you can confidently rely on this leg to keep your appliances secure. The adjustable height range of 4in to 5.5in allows you to easily customize the legfts height to accommodate uneven surfaces or align with existing cabinetry. This flexibility ensures a level and stable platform for your appliances, reducing the risk of wobbling or shaking during use. These legs can be a great alternative to casters when you require a more stable platform and donftt need to move the object frequently. They can be used in various applications, including K9 Kennel Storefts quick and clean banks, kennel pods, and other products that typically use casters.


  • • Our Stainless Steel Adjustable Appliance Leg is the perfect solution for providing stability and support to your appliances. With its impressive weight capacity of up to 1000 lbs, you can confidently rely on this leg to keep your appliances secure
  • • The adjustable height range of 4" to 5.5" allows you to easily customize the leg's height to accommodate uneven surfaces or align with existing cabinetry. This flexibility ensures a level and stable platform for your appliances, reducing the risk of wobbling or shaking during use
  • • Crafted from durable stainless steel, this leg is built to last. Stainless steel is known for its corrosion resistance, ensuring that your appliance leg will remain in top condition even in demanding environments
  • • Installing the leg is a breeze thanks to the secure 1/2" stud mount. This feature provides a strong and reliable connection between the leg and your appliance, offering peace of mind and eliminating any concerns about instability
  • • These legs can be a great alternative to casters when you require a more stable platform and don't need to move the object frequently. They can be used in various applications, including K9 Kennel Store's quick and clean banks, kennel pods, and other products that typically use casters
  • • Upgrade your appliances today with our top-quality Stainless Steel Adjustable Appliance Leg. Sales are available in quantities of 4, allowing you to easily outfit multiple appliances or projects. Experience the convenience and strength that this leg brings to your appliances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.