
Telescoping Wall Entry Pet Door Metal Insert Door Not Included
Mfr # WMDES-14-19
Zoro # G114910872
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
14 in
Height
3/4 in
Material
Powder coated steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMDES-14-19
Zoro #
G114910872
UPC #
700594746802
Country of Origin
United States
Dimensions
Length
19 in
Width
14 in
Height
3/4 in
Details
Material
Powder coated steel
Color
Black
Features
Finish
Powedercoated steel
Shape
Square/ Rectangle
Includes
(1) Telescoping Wall Entry Pet door Metal Insert
For Use With
Pets, Dogs, Cats
Description
The K9 kennel Adjustable Wall Entry Frame is perfect for both Commercial or residential applications. This Wall Entry Sleeve is compatible with our vertical sliding doors.
- • Wall Entry Sleeve is compatible with our vertical sliding doors
- • These sleeves are often used in conjunction with our vertical sliding doors and inside & outside dog kennels
- • Made from powder coated steel for a long life, that dogs can’t chew
- • The adjustable telescoping wall entry sleeve is made for walls between 4-1/4" and 7--3/4" thick
- • Quickly finishes off the rough-cut hole in the wall with an attractive black trim frame
- • Protects, covers and holds any wall insulation in place
- • The door hole measurements are 14" wide x 19" tall
- • Economically priced
- • Suitable for many types of exterior walls, such as siding, stucco, brick and cinder block, wood and PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.